Zoro Homepage

Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508

  • Mfr # REFWT-3508

  • Zoro # G9565981


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Width
2 in
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFWT-3508
Zoro #
G9565981
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
75 ft
Roll Length
75 ft

Details

Material
vinyl
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
Background Color
Reflective White
Write on Surface
No
Metal Detectable
Yes
Item
Continuous Label Roll
For Use With
VnM4 SignMaker
Printer Series Compatibility
Neo-4, VnM4
Label Type
Continuous
Temp. Range
-60 Degrees to 300 Degrees F
Tape Material
Vinyl
Adhesive
Adhesive
Tape Format
Continuous Roll
Printer Series Compatability
VnM4, Neo-4
Application
Aisle Markers, Arc Flash Hazard Labels, Barcode Labels, Electrical Panel Labeling, Facility Signs, GHS Labels, OSHA Compliant Signs and Labels, Pipe Markers, RTK Labels, Safety Signs, Tool Labels, Traffic and Directional Signs
Labels per Roll
Continuous
Indoor/Outdoor Usage
Indoor
Product Type
Label Tape
Compatible Mfr Part Number
VnM4
Label Color
White
Minimum Service Temperature
-60 Degrees F
Maximum Service Temperature
300 Degrees F
Label Material
Vinyl
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Material Properties
Reflective
Material Series
VnM4

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility Neo-4, VnM4, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.