Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102
Mfr # MAGWT-3102
Zoro # G9566663
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Width
4 in
Color
White
Mounting Style
Adhesive
Background Color
Magnetic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAGWT-3102
Zoro #
G9566663
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
50 ft
Roll Length
50 ft
Description
Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Metal Detectable, Printer Series Compatibility Neo-4, VnM4, Recommended Ribbon VNMR110B1, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.