Zoro Homepage

Label Tape, White, 4in W, For Mfr No. VnM8, REFWT-31028

  • Mfr # REFWT-31028

  • Zoro # G9566051


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Width
4 in
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REFWT-31028
Zoro #
G9566051
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
75 ft
Roll Length
75 ft

Details

Material
vinyl
Standards
OSHA compliant
Color
White
Mounting Style
Adhesive
Background Color
Reflective White
Write on Surface
No
Label Type
Continuous
Item
Continuous Label Roll
Tape Format
Continuous Roll
Temp. Range
-60 Degrees to 300 Degrees F
For Use With
VnM8 SignMaker
Adhesive
Adhesive
Tape Material
Vinyl
Printer Series Compatibility
VnM8
Printer Series Compatability
VnM8
Labels per Roll
Continuous
Application
Aisle Markers, Arc Flash Hazard Labels, Barcode Labels, Electrical Panel Labeling, Facility Signs, GHS Labels, OSHA Compliant Signs and Labels, Pipe Markers, RTK Labels, Safety Signs, Tool Labels, Traffic and Directional Signs
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
VnM8
Product Type
Label Tape
Minimum Service Temperature
-60 Degrees F
Label Color
White
Label Material
Vinyl
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Material Properties
Reflective
Maximum Service Temperature
300 Degrees F
Label Media Format
Continuous Roll

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.