Label Tape, Yellow, 1in W, For Mfr No. VnM4, FLUYL-3254
Mfr # FLUYL-3254
Zoro # G9566697
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Width
1 in
Standards
OSHA compliant
Color
Fluorescent Yellow
Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLUYL-3254
Zoro #
G9566697
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
75 ft
Roll Length
75 ft
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Fluorescent Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Glow-in-the-Dark, Printer Series Compatibility Neo-4, VnM4, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.