Label Tape, Yellow, 4in W, For Mfr No. VnM8, FLUYL-31028
- Mfr # FLUYL-31028
- Zoro # G9566742
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Width
4 in
Standards
OSHA compliant
Color
Fluorescent Yellow
Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 4 in
- Length
- 75 ft
- Roll Length
- 75 ft
- Label Thickness
- 3 mil
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Fluorescent Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Glow-in-the-Dark, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.