Label Tape, Yellow, Labels/Roll: Continuous
Mfr # VNMYL-3102
Zoro # G9564737
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Yellow
Printer Series Compatibility
Neo-4, VnM4
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMYL-3102
Zoro #
G9564737
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Roll Length
150 ft
Length
150 ft.
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Recommended Ribbon VNMR110B1, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.