Label Tape, Yellow, Labels/Roll: Continuous
Mfr # VNMYL-3127
Zoro # G9564712
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Label Color
Yellow
Printer Series Compatibility
VnM8
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMYL-3127
Zoro #
G9564712
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Roll Length
150 ft
Length
150 ft.
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility VnM8, Recommended Ribbon VNMR110B1, Roll Length 150 ft, Width 5 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.