Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon, 4-5/32" W, 984 ft. L, Black

  • Mfr # VNMR110B1

  • Zoro # G9565105


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4
Ink Color
Black
Length
984 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMR110B1
Zoro #
G9565105
UPC #
-
Country of Origin
United States

Dimensions

Length
984 ft.
Width
4-5/32"
Ribbon Width
4 5/32 in
Ribbon Length
984 ft

Details

Item
Ribbon
Color
Black
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4
Ink Color
Black
Standards
RoHS & REACH Compliant
Ribbon Color
Black
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
NEO-4, VNM4

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number NEO-4, VNM4, Printer Series Compatibility NEO4, VnM4, Ribbon Color Black, Ribbon Length 984 ft, Ribbon Width 4 5/32 in, Ribbon Series VNMR110B1, Ribbon Panel Length Not Applicable, Number of Panel Sets 250, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, UV-Resistant, Standards REACH Compliant, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.