Ribbon, 984 ft. L, Green, 4 in. W

  • Mfr # VNMR110G1

  • Zoro # G9565087


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
4 5/32 in
Length
984 ft
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4, NEO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMR110G1
Zoro #
G9565087
UPC #
-
Country of Origin
United States

Dimensions

Width
4 5/32 in
Length
984 ft
Ribbon Width
4 5/32 in
Ribbon Length
984 ft

Details

Item
Label Printer Ribbon
Color
Green
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4, NEO4
Characteristics
Long Lasting, UV Resistant, Durable
Ink Color
Green
Standards
RoHS & REACH Compliant
Resistance Properties
UV-Resistant
Ribbon Color
Green
Compatible Mfr Part Number
NEO-4, VNM4
Product Type
Single Color Thermal Transfer Ribbon

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number NEO-4, VNM4, Printer Series Compatibility VnM4, Ribbon Color Green, Ribbon Length 984 ft, Ribbon Width 4 5/32 in, Ribbon Series VNMR110G1, Ribbon Panel Length Not Applicable, Number of Panel Sets 250, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Standards REACH Compliant, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.