Ribbon, 984 ft. L, Red, 4 in. W

  • Mfr # VNMR110R1

  • Zoro # G9565071


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
4 5/32 in
Length
984 ft
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4, NEO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMR110R1
Zoro #
G9565071
UPC #
-
Country of Origin
United States

Dimensions

Width
4 5/32 in
Length
984 ft
Ribbon Length
984 ft
Ribbon Width
4 5/32 in

Details

Item
Label Printer Ribbon
Color
Red
Printer Series Compatibility
VnM4
For Use With
Mfr. No. VnM4, NEO4
Characteristics
Long Lasting, UV Resistant, Durable
Ink Color
Red
Standards
RoHS & REACH Compliant
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Red
Compatible Mfr Part Number
NEO-4, VNM4
Resistance Properties
UV-Resistant

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number NEO-4, VNM4, Printer Series Compatibility VnM4, Ribbon Color Red, Ribbon Length 984 ft, Ribbon Width 4 5/32 in, Ribbon Series VNMR110R1, Ribbon Panel Length Not Applicable, Number of Panel Sets 250, Ribbon Formulation Wax/Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Standards REACH Compliant, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.