Zoro Homepage

Ribbon, Reflective, White, 6-1/2 in. W

  • Mfr # VNMR165W2

  • Zoro # G9565026


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
6 1/2 in
Length
984 ft
Printer Series Compatibility
VnM8
For Use With
Mfr. No. VnM8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMR165W2
Zoro #
G9565026
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/2 in
Length
984 ft
Ribbon Width
6 1/2 in
Ribbon Length
984 ft

Details

Item
Label Printer Ribbon
Color
White
Printer Series Compatibility
VnM8
For Use With
Mfr. No. VnM8
Ink Color
White
Characteristics
Reflective, Long Lasting, UV Resistant, Durable
Standards
RoHS & REACH Compliant
Material Properties
TBD
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
White
Compatible Mfr Part Number
VNM8
Resistance Properties
UV-Resistant

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VNM8, Material Properties TBD, Printer Series Compatibility VnM8, Ribbon Color White, Ribbon Length 984 ft, Ribbon Width 6 1/2 in, Ribbon Series VNMR165W2, Ribbon Panel Length Not Applicable, Number of Panel Sets 250, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, UV-Resistant, Standards REACH Compliant, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.