Zoro Homepage

Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # VNMR165B1

  • Zoro # G9565044


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6 1/2 in
Length
984 ft
Printer Series Compatibility
VnM8
For Use With
Mfr. No. VnM8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMR165B1
Zoro #
G9565044
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/2 in
Length
984 ft
Ribbon Width
6 1/2 in
Ribbon Length
984 ft

Details

Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
VnM8
For Use With
Mfr. No. VnM8
Characteristics
Long Lasting, UV Resistant, Durable
Ink Color
Black
Standards
RoHS & REACH Compliant
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Compatible Mfr Part Number
VNM8
Resistance Properties
UV-Resistant

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VNM8, Printer Series Compatibility VnM8, Ribbon Color Black, Ribbon Length 984 ft, Ribbon Width 6 1/2 in, Ribbon Series VNMR165B1, Ribbon Panel Length Not Applicable, Number of Panel Sets 250, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, UV-Resistant, Standards REACH Compliant, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.