Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-in 3-Way Vocal Speaker

  • Mfr # SV-500

  • Zoro # G216066200


product price: $592.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-500
Zoro #
G216066200
UPC #
692868505003
Country of Origin
China

Description

We asked our customers for feedback on the shortcomings of the Karaoke hardware industry, we were told that a major issue was the absence of quality Karaoke speakers designed ''specifically'' for vocals. We were told most all Hi-Fi & P.A. speakers out there were either too ''bottom heavy'' lacking in midrange, or too ''hyperactive'' w/excessive treble response leading to annoying feedback.To resolve this problem, we proudly introduced the SV Series Vocal Speakers! Matte Finish 10-in Coated woofer w/high temperature voice coil PTC Protection Circuitry prevents against blown tweeters Power rating: 250W max/120W RMS Metal speaker grills Impedance: 8 ohms Sensitivity: 90 dB Frequency response: 20Hz - 25kHz Shipping Dimensions: 28.25-in L x 23.5-in W x 17-in H Shipping Weight: 60 lbs Speaker stand/Ceiling mount compatible required mounting adapter not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.