100-Watt Karaoke Recording/Streaming Package
Mfr # Streamer-Live-Pro
Zoro # G116449615
product price: $318.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Streamer-Live-Pro
Zoro #
G116449615
UPC #
692868757761
Country of Origin
China
Description
Vocopro's Streamer-Live-Pro is an all-inclusive karaoke package to stream, record, and perform karaoke. The heart of the system is the Streamer USB interface/mixer with effects, and a PV-WEDGE-II 100-watt 2.1 stereo powered vocal speaker. Plus everything you need to sound and look great when using a smart device* or PC* to record audio and video of your performance, including a condenser vocal microphone, a ring light, and a professional boom stand. This offers tremendous value for anyone looking to sing, record, and stream karaoke with a professional set-up* Powerful karaoke effect mixer /USB interface with reverb, pitch correction, and vocal eliminator effects.* 100 watts 2.1 powered vocal speaker PV-WEDIGE-II sounds better than most mono karaoke speaker systems on the market.* Dimmable ring light with selectable color temperature to compensate lighting and reduce video noise, so you look great for video recording or video streaming.**Streamer USB mixer and ring light both require a USB power supply not included.*Smart device and PC not included.* Included: Streamer-Live PV-WEDGE-II STS-15 1/8-in to 1/8-in audio cable.* Battery Info: 3.7 Li-ion / 550mAh Streamer-Live.* Weight / Dimensions:Box 1 Streamer-Live: 9 lbs, 30x17x4 Box 2 PV-WEDGE-II + STS-15: 15 lbs, 16x14x15.* Case Pack: None STREAMER-LIVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.