Zoro Homepage

100 Watt Professional karaoke system with pitch correction and vocal eliminator package

  • Mfr # SINGTOOLS-PRO

  • Zoro # G316449590


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINGTOOLS-PRO
Zoro #
G316449590
UPC #
692868756689
Country of Origin
China

Description

Love to sing? Want to sound like the artists on the radio with various vocal effects? VocoPro's new SingTools is a handy vocal effect mixer with powerful 24/56bit Multi-DSP processing. SingTools offers 100 studio quality vocal effects like harmonies, doubling and choir so you can sing like a star.Not the best at singing? No problem! With its built-in assignable pitch correction, SingTools will make anyone sing in tune whether you are a beginner or expert. Assign the key you like to sing in and let the powerful DSP do the rest. SingTools will work with 1/8-in or RCA inputs so you can connect your smart phone, tablet, laptop or any CDG/ DVD stereo system.Stream karaoke tracks from YouTube or sing with your existing CDG or DVD Library.The SingTools-PRO comes conveniently packaged with 100 W stereo wedge monitor to showcase your voice with friends and family. Pick up the SingTools-PRO so you can start performing and sounding like your favorite artist today! * 100 Vocal Effects with powerful 24/56bit Multi-DSP processing.* DSP Pitch Correction will tune your voice to the range of any key you choose.* Vocal Eliminator will reduce up to 90 percent of the original vocals that are recorded on the center channel of non-karaoke tracks.* MPX Left/Right Mono Selector Vocal Cancel for Multiplex karaoke.* Package includes: SingTools: professional vocal effect mixer PV-WEDGE: 100 W stereo powered monitor speaker MARK-38PRO: professional vocal microphone MP-35: professional microphone stand STS-15: 15 foot stereo 1/8-in to 1/8-in cable.* Rear Panel Connectors: SingTools: 1/4 mic in X2, 1/8 music in, 1/8 mixed out X2, 1/4 Mic out, 1/4 foot switch jack, power input PV-Wedge: Power input, RCA L/R input.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.