1000-Watt Battery powered professional Wi-Fi enabled karaoke system with 15-in speaker & HD touchsc
Mfr # Wedding-Singer
Zoro # G616449528
product price:Â $1,138.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Wedding-Singer
Zoro #
G616449528
UPC #
692868937460
Country of Origin
China
Description
The VocoPro Wedding Singer is a heavy-duty all-in-one touchscreen karaoke system. Delivers 1000 watts of power with a 3-way speaker system which includes a 15-inch woofer for a rich full sound indoors or outdoors. No karaoke disc needed. Sing along with thousands of songs available on YouTube by connecting to Wi-Fi, or use an SD card to play your favorite karaoke files, all on the built-in 15-inch touchscreen. Internal battery can run up to 8 hours on a full charge. Stream or record your performance directly to a laptop with its built-in USB sound card. The Wedding-Singer comes with everything you need for an awesome karaoke show. Get better sounding vocals from the two included rechargeable wireless mics with VocoPro's Mic-On-ChipTM technology. System is protected by a rugged wooden cabinet and metal grill. Four heavy duty caster wheels and multiple handles make set-up and transport a breeze. This is the perfect system not only for weddings, it adds great entertainment value for retirement facilities, party rentals, dance halls, restaurants, and more* Connect to wifi and use the built-in 15-inch screen to play karaoke videos from Youtube. Use the HD out to connect to a TV for a second screen to get that true karaoke bar vibe!.* Connect wirelessly from your smart device to stream audio. System can also play a wide variety of audio and video files from a USB drive or micro-SD card.*.* Internal battery runs for up to 8 hours on a full charge. Can also run plugged into the wall or into a car's auxiliary power outlet with the appropriate cables.*.* 3-way speaker system with 15-inch woofer, 5-inch mid-range speaker, and horn tweeter to give crispy highs, thumping lows, and full punchy sound.* Includes two rechargeable wireless microphones that operate in 900 MHz and can resync at the tap of a button.*System does not include USB drive or SD card.*Does not include car auxiliary power adapter.* Included:.* Wedding-Singer Rechargeable PA System.* 2x Rechargeable Wireless Vocal Microphones.* USB to Dual USB-C Mic Charging Cable.* USB Adapter Data Cable.* Battery Info:.* Speaker - Lithium Ion, 684.51g, 11.1V, 9000 mAh, 99.9 Wh.* Mic - Lithium Ion, 18650, 3.7V, 2400 mAh, 8.88 Wh.* Shipping Weight / Dimensions:66 lbs ; 20 x 21 x 33 inches.* Actual Unit Weight / Dimensions:54.5 lbs ; 15.5 x 17 x 29 inches.* Case Pack N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.