Zoro Homepage

100W SmartOke Karaoke Home Bar Package with Powered Vocal Speaker and Multi-effect DJ Light

  • Mfr # SmartOke-KHB

  • Zoro # G016449562


product price: $738.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SmartOke-KHB
Zoro #
G016449562
UPC #
692868765421
Country of Origin
China

Description

Looking for a new way to entertain at home? VocoPro's new SmartOke karaoke home bar package lets you enjoy karaoke club and bar like entertainment in the comfort of your own home.The core of the system is the SmartOke, just connect to an internet enabled smart TV's optical out, or Stream wirelessly from a smart phone, tablet or laptop to sing thousands of songs on YouTube or your favorite karaoke apps.System includes two digital wireless microphones. Up to two singers can tune in their own settings with independent volume, mic EQ, and echo effect controls directly from the keypad on the microphone.Sing like a Vocal star with the included 100W powered monitor speaker, and light up your home karaoke bar with the professional smart light show five-effect-in-one DJ light.This package comes with everything you need, and makes it super easy to put together club/bar like karaoke vibe in the comfort of your own home* New generation of DSP karaoke mixer with 2 digital wireless microphones for the ultimate sound in karaoke entertainment.* Compatible with Smart TV's* optical output PCM, Smart device* wireless audio input, or CDG/DVD* player via line out. *Not included.100W 2.1 left, right, and subwoofer speaker to accommodate stereo DSP microphone effects so you sound like a vocal star.* Compact all metal professional five-in-one effect DJ light with Moonflower, Water Wave, Strobe, UV/Black Light, and Red+Green Laser effects.* Included: SmartOke: New generation DSP karaoke mixer with two digital wireless microphones PV-WEDGE-II: 100 W 2.1 powered vocal speaker DJ-SMLS: Five-effects-in-one professional DJ light SS-99: Light stand.* Battery Info: N/A.* Weight / Dimensions:N/A.* Case Pack:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.