Zoro Homepage

12 Channel UHF Wireless Headset & Lapel Mic System with Mic-On-Chip Technology

  • Mfr # Digital-PLAY-12

  • Zoro # G116066171


product price: $1,220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-PLAY-12
Zoro #
G116066171
UPC #
692868127526
Country of Origin
China

Description

The Digital-Play-12 is VocoPros newest edition in quality and reliable microphone packages. It's a 12 channel wireless package configured with clip-on bodypacks to use headset and lapel microphones, whichever your situation may require. Operating in the 900Mhz band, the Digital-Play-8 is unaffected by the TV broadcast interference that normally plagues other microphones on the market! And its professional quality 24-bit digital audio will be heard clearly across its entire 200-ft range thanks to VocoPro's digital mic-on-chip technology and proven analog transmitter. The Digital-Play-12 is show ready with a balanced XLR output for each channel, allowing for minute volume control; or patch in all of the microphones with the three 1/4-in mixed outputs. With one additional frequency set available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Play-12 by VocoPro! Each Channel Has a Dedicated XLR Output and Volume Control Utilizes the Sparsely Used 900MHz Frequency Band 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal Individual Digital Microphone IDs Eliminates Channel Cross-Talk Wide Frequency Response 50 ? 20,000 Hz Ensures Natural Sounding Vocals Twelve Balanced XLR Outputs Available Three 1/4-in Mixed Outputs Available Brackets Included For Mounting in a Rack Case One Different Frequency Sets Available; A total of 16 frequencies Receiver Dimensions w/o brackets attached: 17.00-in W x 3.50-in H x 5.25-in D Rear Panel Connections: Power in 1/4-in Audio Out 4 XLR Audio Outputs Per system Accessories: Mounting Brackets 1/4-in Patch Cable Power Adapter Per system XLR-Quad-3 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.