Zoro Homepage

120W 4-Channel Multi-Format Portable P.A. System with Digital Recorder and Wireless Audio Receiver

  • Mfr # HERO-REC-BT BASIC

  • Zoro # G416449513


product price: $1,238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERO-REC-BT BASIC
Zoro #
G416449513
UPC #
692868437328
Country of Origin
China

Description

A Compact All-In-One jam along and recording system for the Ultimate Entertainment Experience.The HERO-REC-BT professional sound system is a powerful 120W 4-speaker stereo system that hosts pro-level features such as a 4-channel mic/line mixer, SD card recorder, DSP reverb & hiss filter.It's a perfect tool for singers and musicians to jam and record with fellow band members on the go. Jam along with backing music from the built-in DVD/CD/CDG player, wirelessly from your smart device, or even from the built-in radio. Record the jam session with the built-in SD recorder.Having stereo speaker set up complements the stereo DSP vocal effect, so the singer's voice is clear and powerful when listening live or to playback of the recording.It's like having a portable recording studio on the go. Take the HERO-REC-BT and experience the sound quality and convenience of an all-in-one professional sound and recording system. * SD player and recorder can record and playback live performances and practice sessions.* Multi-Format Disc Player and USB slot plays DVD, CD, and CD+G discs, as well as MP3 and AVI files.* Connect your phone/tablet/laptop wirelessly to sing thousands of songs on YouTube or karaoke apps.* Stereo DSP Reverb, Echo Effects and Hiss Filter for the Ultimate Sounding Vocals.* Powerful and Clear Sound with 120W Stereo 4-Speaker System. * Shipping Dimensions: 21.3-in L x 15.9-in W x 22.5-in H.* Shipping Weight: 43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.