120W 4-Channel Multi-Format Portable P.A. System with Digital Recorder/ UHF- Wireless mics

  • Mfr # HERO-REC-9 ( UHF-28-9)

  • Zoro # G416449568


product price: $1,137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERO-REC-9 ( UHF-28-9)
Zoro #
G416449568
UPC #
692868437694
Country of Origin
China

Description

A Compact All-In-One System for the Ultimate Entertainment Experience.Whether you like to jam along to your favorite music, or seek an awesome sound system to take on the go, VocoPro has the perfect audio solution for you, the HERO-REC professional sound system.It's a powerful 120W 4-speaker stereo system with 7-band EQ that hosts pro-level features such as a 4-channel mic/line mixer, DSP Reverb & hiss filter. It's a perfect tool for singers and musicians to jam and practice with fellow band members, playing to music from the built-in player, media ports or even the AM/FM radio.The HERO-REC is also compact and mobile, so you can easily take your sound anywhere: both at play and at work. For playtime, take it to a backyard party to play movies and music, or connect a gaming console for quick fun. For work time, the HERO-REC makes a great P.A. for the office or classroom. You can also easily connect your laptop to boost your presentation with big sound.So leave the complicated sound system for your home's media center, and take the handy HERO-REC and experience the sound quality and convenience of an all-in-one professional sound system.Frequency Sets:* HERO-REC 9: 9M, 9N* SD player and recorder can capture and playback live performances and practice sessions* Multi-Format Disc Player & USB Port/SD Card Slot for Easy Access to Digital Media Files* DSP Reverb, Echo Effects and Hiss Filter for the Ultimate in Vocal Effects & Sound Quality* 7-Band Equalizer with On/Off Switch for Great Sounding Music All the Time* +/- 6 Step Digital Key Controller* 4 XLR / 1/4-in Combo Inputs to connect Microphones or Instruments* AM/FM Radio Tuner with 20 Programmable Station Presets* Speaker Stand Mountable* 120W Stereo 4-Speaker System with External Speaker Jacks for Increased Sound Field* 2 Wireless Receiver Slots on Rear Panel Available for Adding Up to 2 Wireless Modules* for a Total of 4 Wireless Microphones** *Additional Wireless Microphone Modules and Wireless Microphones Sold Separately * Rear Panel Connections:* Left and Right RCA Mixed Audio Outputs* Component Y/Pb/Pr Video Outputs* S-VIDEO Output* RCA Video Output* Coaxial Digital Audio Output* Optical Digital Audio Output* External Speaker Outputs* External Device Power Plug* AM Antenna Jacks* FM Antenna Jack* XLR L/R Balanced Audio Outputs* 2 RCA A/V Input Jacks* RCA A/V Output Jacks* 2 Wireless Module Ports for Optional Wireless Microphone Modules* Actual Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.