120W Wi-Fi Karaoke System with 14-inch touchscreen

  • Mfr # WiFi-Rocker

  • Zoro # G816449526


product price:  $838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WiFi-Rocker
Zoro #
G816449526
UPC #
692868947629
Country of Origin
China

Description

The Ultimate Home Karaoke Experience.The WiFi-Rocker is a new generation of home karaoke system.No karaoke disc needed, just connect to WiFi and use YouTube® to access thousands of songs from the built-in 14-inch touchscreen display. Sing everything from classics to the latest hits. Sound activated LED woofer light adds excitement to the entertainment experience while singing with Vocopro's legendary digital echo effect. Connect to your home's big screen TV or projector via HDMI output for the ultimate karaoke bar vibe. Rock the night away with Vocopro's WiFi-Rocker!.*WiFi-Rocker receives signal from WiFi network, WiFi-Rocker does not transmit WiFi.*HDMI cable not included.*YouTube is a Registered trademark of Google* Features:.* 14-in touchscreen controls and displays Karaoke songs via YouTube from your Wi-Fi network.* Powerful 120W speaker with sound activated LED woofer offers vivid light shows and clear vocals.* Use the microphone to speak the name of the song you're searching for without typing.* Wide variety of entertainment options with built-in wireless audio receiver, USB/SD ports, FM tuner, and guitar input. * Includes:.* WiFi-Rocker.* Two Professional Wired Vocal Microphones.* Specs:.* Weight: 36 lbs.* Dimensions: 18 x 18 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.