2 Space 600W Professional Power Amplifier
Mfr # VP-600PRO
Zoro # G816061933
product price: $700.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP-600PRO
Zoro #
G816061933
UPC #
692868206009
Country of Origin
China
Description
The 100dB signal to noise ratio on the amplifier insures the clearest audio signal. Both the 1/4-in & XLR input jacks offer total versatility in setting up.System failure is the worst nightmare for all the commercial operators, this is why the VP-600 PRO amplifier has a built-in five way protection system to insure proper operation at all times. w/features like the 19-in rack mountability & the variable speed forced air fan, the VP-600 PRO can be protected in road cases or amp racks without overheating. The VP-600 PRO amplifier outputs 600 watts of power RMS & takes only two rack spaces! 300W +300W RMS 4 ohms 600W + 600W max 4 ohms THD: 0.05% Frequency response: 20Hz-20kHz .25-in or XLR input Signal to Noise Ratio: Less than 100dB Input Sensitivity: +4dB Shipping Dimensions: 22-in L x 22.75-in W x 8-in H Shipping Weight: 33 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.