20 Channel UHF Wireless Handheld Microphone System
Mfr # Digital-Acapella-20
Zoro # G016449289
product price: $2,598.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Digital-Acapella-20
Zoro #
G016449289
UPC #
692868320446
Country of Origin
China
Description
The Digital-Acapella-20 is a new plug-and-play 20-user wireless handheld microphone system that is easy to use and requires no set up or synchronization. Wireless systems that accommodate 20 users roaming around on stage usually cost tens of thousands of dollars. Vocopro is able to offer this professional package at fraction of the price! Get better sounding vocals for both speech and singing thanks to the digital Mic-on-ChipTM technology. This 20-handheld mic system is perfect for church choirs and houses of worship for everyone to be able to grab a mic and join in during songs of worship. System consists of four 900 MHz quad receivers and one 500 MHz quad receiver with 20 transmitters to get the most available frequencies without interference. Hear your performance loud and clear with this breakthrough technology and tremendous value. * Advanced all digital wireless system with Mic-on-ChipTM technology.* Natural sounding vocal designed for both speech and singing.* Package mixed with both 900 MHz and 500 MHz systems to get the most open frequencies with no interference or crosstalk.* 500 MHz system can change frequencies to avoid possible local TV interference* Includes twenty 6' XLR cables for individual mixer channel input, or use 1/4-in mixed out on each receiver for minimum five channels needed.* Included: Digital-Quad-H1 x1 Digital-Quad-H2 x1 Digital-Quad-H3 x1 Digital-Quad-H4 x1 Digital-Quad-H5 x1 XLR-QUAD-6 x5.* Battery Info: Each transmitter requires 2x 1.5V AA batteries not included.* Weight / Dimensions:50 lbs; 23 x 18 x 14 inches.* Case Pack:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.