Zoro Homepage

20 Channel UHF Wireless Headset/Lapel Microphone System

  • Mfr # Digital-Play-20

  • Zoro # G816449397


product price: $2,598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-Play-20
Zoro #
G816449397
UPC #
692868320293
Country of Origin
China

Description

The Digital-Play-20 is a new plug-and-play 20-user wireless headset/lapel microphone system that is easy to use and requires no set up or synchronization. Wireless systems that accommodate 20 users roaming around on stage usually cost tens of thousands of dollars. Vocopro is able to offer this professional package at fraction of the price! Get better sounding vocals for both speech and singing thanks to the digital Mic-on-ChipTM technology. This 20 headset/lapel mic system is perfect for school plays and theatre groups that need a large number of performers mic'd up together for big scenes or musical numbers. System consists of four 900 MHz quad receivers and one 500 MHz quad receiver with 20 transmitters to get the most available frequencies without interference. Hear your performance loud and clear with this breakthrough technology and tremendous value. * Advanced all digital wireless system with Mic-on-ChipTM technology.* Natural sounding vocal designed for both speech and singing.* Package mixed with both 900 MHz and 500 MHz systems to get the most open frequencies with no interference or crosstalk.* 500 MHz system can change frequencies to avoid possible local TV interference* Includes twenty 6' XLR cables for individual mixer channel input, or use 1/4-in mixed out on each receiver for minimum five channels needed.* Included: Digital-Quad-B1 x1 Digital-Quad-B2 x1 Digital-Quad-B3 x1 Digital-Quad-B4 x1 Digital-Quad-B5 x1 XLR-QUAD-6 x5.* Battery Info: Each transmitter requires 2x 1.5V AA batteries not included.* Weight / Dimensions:54 lbs; 24 x 24 x 17 inches.* Case Pack:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.