Zoro Homepage

20-User Long Range Digital Wireless Microphone Package with Handheld Transmitters and Active Antenn

  • Mfr # Fin-Acapella-20

  • Zoro # G416449490


product price: $3,138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fin-Acapella-20
Zoro #
G416449490
UPC #
692868203220
Country of Origin
China

Description

VocoPro's Fin-Acapella-20 is a 20-person professional long range wireless mic system. The package consists of five Digital-Quad wireless systems with a pair of fin antennas and antenna distributor/amplifier. Having an antenna distributor can improve the efficiency of wireless signal transmission to multiple receivers and reduce signal drop out. The built-in antenna booster also increases the wireless receiving range to 600 feet line-of-sight making this the perfect choice for any professional set up that requires multiple microphones at an affordable price* Plug-and-play design requires no synchronization or set up, system includes XLR, 1/4-in and coaxial cables.* 24 Bit Digital wireless microphone system with Mic-On-Chip technology.* 600 ft. range line-of-sight with directional fin antennas to ensure professional results at super affordable price.* Included: * Digital-Quad-H1 * Digital-Quad Receiver.* 4x Handheld Microphones..* Digital-Quad-H2 * Digital-Quad Receiver.* 4x Handheld Microphones..* Digital-Quad-H3 * Digital-Quad Receiver.* 4x Handheld Microphones..* Digital-Quad-H4 * Digital-Quad Receiver.* 4x Handheld Microphones..* Digital-Quad-H-500 * Digital-Quad Receiver.* 4x Handheld Microphones..* Benchmark-AD.* Benchmark Antenna Distributor.* 2x Direction Fin Antennas* x5 XLR-Quad-6 Cables.* Battery Info: Each handheld microphone requires two 1.5V AA batteries not included * Weight / Dimensions:Dim: 17x17x27 in. Weight: 57 lbs. * Case Pack: N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.