Zoro Homepage

2000W Professional Digital Switching Power Amplifier

  • Mfr # VP-2100PRO

  • Zoro # G116449448


product price: $1,638.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-2100PRO
Zoro #
G116449448
UPC #
692868221002
Country of Origin
China

Description

Our flagship amplifier, the VP-2100 PRO packs a serious punch without a heavy hit to your wallet. It features the latest Digital Switching Technology for low-weight and reduced heat, making for a very portable and reliable amp. A very low 100-dB s/n ratio insures a crystal clear and uncolored audio signal and a true and faithful vocal reproduction. With its built-in Clip Limiter and Low Frequency Filter, distortion and speaker damage is a thing of the past. Also, when it comes to I/O versatility, the Balanced 1/4-in, XLR, and 3-way binding posts make for easy system integration's. So when you seek chest thumping, crystal clear sound with industry leading features and total reliability, the VP-2100 PRO has you covered! * 1000W + 1000W RMS at 2 Ohms* 2000W + 2000W max power output at 2ohm* Frequency Response: 20 Hz - 20 kHz* Signal to Noise Ratio: 100 dB* XLR and 1 / 4-in Inputs* Stable at 2 ohm so it can drive eight 8 ohm speakers* Digital Switching Design is lighter than conventional amps* Shipping Dimensions 22-in W x 22 1/2-in D x 8-in H* Shipping Weight: 30 Lbs.. VP-2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.