Zoro Homepage

24 User PLL Professional Digital Wireless Conference Microphone Package

  • Mfr # UDX-CONFERENCE-24

  • Zoro # G316449347


product price: $4,198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDX-CONFERENCE-24
Zoro #
G316449347
UPC #
692868242632
Country of Origin
China

Description

With Vocopro's Mic on Chip technology, professional wireless microphones are no longer limited to big production companies with huge budgets. Now everyone can access quality wireless microphones at a fraction of the cost of the big brands. Whether this is for a school play, town hall meeting, or the praise team at the house of worship, we have the right microphone for the people at a budget that is reasonable and affordable. So, everyone can be heard loud and clear* Compact two and eight user receivers with Mic on Chip technology, designed to save space and cost without sacrificing the quality.* PLL receiver can scan and synchronize to hundreds of frequencies with four type of microphones and two type of guitar transmitters.* Get vital information like battery, RF, audio level directly from the receiver's color display.* Package includes 24 UDX-CF conference microphones. Other transmitter options include handheld, headset with body pack, guitar, and instrument. Receiver and transmitter can be purchased separately or as a set.* Included:* UDX-OCTO single space 8 channel receiver x3.* UDX-CF transmitter x24.* Gooseneck microphone w/ windscreen x24.* Antenna extension kit x3.* 6' Quad XLR balanced cable x6.* 3' single quarter inch to quarter inch unbalanced cable x3. Please Note: * Requires x48 AA batteries not included * Battery Info: Transmitter requires two AA batteries Not Included * Weight / Dimensions: 70 lbs; 22-in x 16-in x 38-in * Case Pack: N/A UDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.