Zoro Homepage

4 Channel Wireless Microphone/USB Interface Package

  • Mfr # USB-Conference-4

  • Zoro # G716449466


product price: $598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-Conference-4
Zoro #
G716449466
UPC #
692868826641
Country of Origin
China

Description

Ever since the introduction of the USB microphone, it has made internet streaming and recording effortless. But in order to have multiple USB microphone into one system requires special software and some technical knowledge.Vocopro's new USB-MC / Digital-Quad mic package allows 4 to 16 wireless microphones to stream and record via computer or smart device*.The system is plug and play, with no set up or additional software required. This is the easiest way to stream and record your band, the school play, or the entire Sunday service.The USB-Conference packages come with handheld wireless microphones, and are available with 4, 8, 12, or 16 conference mics. Step up the game and showcase to the world with Vocopro's USB-MC and Digital-Quad packages.*USB to lightning adapter required for iOS smart device Not included*USB to USB-C adapter required for Android smart device Not included * Includes.* USB-CONFERENCE-4.* USB-MC x1.* Digital-Quad-C x1.* Gooseneck Microphone x4.* Microphone Type Gooseneck Microphone.* Battery Info Each tabletop base transmitter requires 2x AA batteries.* Weight/Dimensions 17 LBS / 23 X 17 X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.