Zoro Homepage

4 Microphone Analog to Digital USB Audio Interface

  • Mfr # USB-MC

  • Zoro # G116449486


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-MC
Zoro #
G116449486
UPC #
692868872624
Country of Origin
China

Description

USB microphones are super convenient to stream and record your content to the world. But having multiple USB microphones requires external mixers or special software that may be difficult to operate.USB-MC is the simplest device to mix and convert up to four analog wired or wireless microphone signals into digital for podcasts, virtual meetings, and recording via PC/Mac or smart devices*.Just plug in the mic and the USB-MC will send a bold and clear digital signal to any PC/Mac or smart device with no set up required. So you can record or broadcast your message to the world via the internet like the pros.*USB to Lightning adapter required for iOS smart device not included*USB to USB-C adapter required for Android smart device not included * Features:.* Mix and convert up to four analog mic signals to PC, Mac or smart device* with no set-up or software required. Easiest way to send clear a signal to multiple microphones into one USB output for streaming, online meetings, and recording.* Easiest way to send clear signal for multiple microphones into one USB input for streaming, online meetings, and recording.* Powered by PC, Mac or smart device, no external or internal power required. *USB to Lightning adapter required for iOS smart device not included*USB to USB-C adapter required for Android smart device not included.* Includes:.* 1/4-in to 1/4-in cable.* USB to USB-Mini cable.* Specs:.* Weight: 3 lbs.* Dimensions: 12 x 9 x 3 in.* Case Pack:.* Weight: 30 lbs.* Dimensions: 15 x 13 x 19 in.* Pieces:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.