Zoro Homepage

4 UHF Wireless Headset Mics with Receivers

  • Mfr # COMMANDER-PLAY-4

  • Zoro # G216449485


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMANDER-PLAY-4
Zoro #
G216449485
UPC #
692868263378
Country of Origin
China

Description

Typical wireless situation: You're jamming along on your wireless set-up, you run into an interference issue and you need to swap frequencies. Until now, most wireless systems would require an interruption of the performance in order to re-sync to new frequencies while being relatively close to the receiver for infrared pairing. With Vocopro's frequency tap-and-syncTM re-syncing is as simple as a touch of a button on either hand-held or bodypack transmitter. This function allows for a seamless instant change of frequency and re-pairing with almost no interruption to your show. Take command of your wireless frequencies with VocoPro's Commander UHF Digital wireless microphone system.The Commander-Play-4 is a four channel UHF digital wireless microphone package containing four mini wireless bodypack with headset and two dual channel plug-in receivers.This package provides compact wireless integration for powered speakers and mixers meeting the needs of today's PA requirement* Package Includes: CT-1, headset transmitter x 1 CT-2, headset transmitter x 1 CT-3, headset transmitter x 1 CT-4, headset transmitter x 1.PR-12, receiver x 1 PR-34, receiver x 1.HM, Headset Mic x 4.* Frequency ranges:. 1: 902.0-908.5 MHz 2: 915.0-921.5 MHz 3: 908.5-915.0 MHz 4: 921.5-928.0 MHz.* Specifications:* Built-in rechargeable battery with 6 hours of run time on each charge. 3.7v Li-ion 650 mAh.* Extend run-time with Mini 5V USB charging port or power bank not included as power source.* Tap-and-SyncTM allows users to change frequency and automatically re-connect at the tap of a button.* Digital UHF operates in 900 MHz, away from TV, radio and Wi-Fi Interference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.