400W Active Speaker w/ built in Digital Echo Mixer Active 15-in Vocal Speaker

  • Mfr # PV-1800

  • Zoro # G516066726


product price: $538.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV-1800
Zoro #
G516066726
UPC #
692868218002
Country of Origin
China

Description

World's First Active 15-in Vocal Speaker w/Built in Digital Echo Mixer 2-Way 15-in Active Speaker Vocal Speaker designed for live entertainment. Power Rating: 400 Watts Peak / 200 Watts RMS Built in Mixer w/Digital Echo Impedance: 8 ohms Sensitivity: 100 dB Carpeted w/Metal Speaker Grills Frequency Response: 20HZ - 20kHz Shipping Dimensions: 19.75-in L x 19-in W x 26.25-in H Shipping Weight: 55 Lbs Built in Mono Power Amp w/Digital Echo Speaker stand mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.