500 W PMPO Karaoke Powered Speaker with wireless audio connection, MP3, FM, and LED Light Effects
- Mfr # Karaoke-Fan
- Zoro # G916449563
product price:Â
$
150.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Karaoke-Fan
- Zoro #
- G916449563
- UPC #
- 692868646522
- Country of Origin
- China
Description
Vocopro's Karaoke-FAN is the new karaoke system that is flexible and easy to use.The Karaoke-FAN can be used as a pair of powered vocal speakers when connected to a karaoke player or mixer via line input.Or use Karaoke-FAN as a standalone karaoke system with dual microphone inputs and connect from a smart device to sing thousands of songs online with your phone, tablet, or computer.Turn any small or medium space into a karaoke lounge with 500 watts PMPO of power and a system designed to make the vocal character loud and clear* New generation karaoke system requires no disc and includes a built-in amplifier, mixer, mic effects, wireless audio connection, and MP3 player on a pair of powered vocal speakers with LED lights.* 500 Watts PMPO to turn a small or medium space into a karaoke lounge bar.* Each speaker has a built-in mounting cup to securely set onto speaker tripod stands stands sold separately.* Included: Karaoke-Fan Powered Speakers Pair Remote x1 Power Cable x1 RCA to RCA Cable x1 RCA to 1/8-in Cable x1 Speaker Wire x1 LED Power Wire x1.* Battery Info: Remote takes one 3V Lithium Cell Battery CR 2025.* Weight / Dimensions:27 lbs; 22 x 13 x 19 in.* Case Pack: None Karaoke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.