Shop BOBTOT
See all product information
Create Account
Compact Karaoke Machine, White, 40W sound, 2 wireless mics, 16H play time, waterproof
- Mfr # 803779
- Zoro # G222838068
original price:Â $59.35 , new price: $53.45 , 9 percent off
new price:Â
$
53.45
/ea
Key Features
Includes
Bluetooth Speaker, (2) Wireless Microphone, Type-C Charging Cable, Auxiliary Cable, Quick Start Guide
Impedance
4 ohms
Width (In.)
3.74
Inputs
Bluetooth, AUX, USB
Sound Effects
Baby, Monster, Female, Male and Original Voice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803779
- Zoro #
- G222838068
- UPC #
- -
- Country of Origin
- China
- Item
- Acrylonitrile Butadiene Styrene (ABS), Metal
- Includes
- Bluetooth Speaker, (2) Wireless Microphone, Type-C Charging Cable, Auxiliary Cable, Quick Start Guide
- Impedance
- 4 ohms
- Inputs
- Bluetooth, AUX, USB
- Sound Effects
- Baby, Monster, Female, Male and Original Voice
- Power Source
- Battery Powered
- Output Watts
- 20 Watts
- Bluetooth Range
- 100 feet
- Noise Level
- 75 Decibels
- Mounting Type
- Free Stand
- Playtime
- 16 hours
- Material
- Acrylonitrile Butadiene Styrene (ABS), Metal
- Channel
- 2
- Color
- White
- For Use With
- Laptop, tablets, Smartphone
- Waterproof
- Yes
- Connector Type
- Aux, USB
- Battery type
- 1 Lithium Ion battery required. (included)
- Frequency Response
- 18 KHz
Dimensions
- Width (In.)
- 3.74
- Depth (In.)
- 9.44 in
- Length (In.)
- 3.93 in
Description
Double the fun with the PartyBlast! Equipped with two wireless microphones and dazzling party lights, this karaoke speaker is perfect for group sing-alongs. Waterproof and packed with deep bass, hours of entertainment, whether you're hosting a birthday party or just having a blast with friends.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.