Zoro Homepage

500W Professional Venue System

  • Mfr # LOUNGEMAN

  • Zoro # G516309137


product price: $2,277.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOUNGEMAN
Zoro #
G516309137
UPC #
692868568442
Country of Origin
China

Description

1 DVX-668 multi-format player 1 KJ-6000 mixer 1 FA-500 amplifier 2 CA-358 speakers 1 SUB-1500 subwoofer 2 BNB-30 speaker cablesDVX-668K: Multi-format disc player reads DVD, CD, CD+G, Mp3, HDCD & VCD USB thumb drive playback 2 microphone 1/4-in input channels w/individual volume controls 5.1 channel digital surround sound Digital Echo gives vocals that hard-to-find professional sound Full-function remote control PAL/NTSC compatible for worldwide use Shipping Dimensions: 19.5-in L x 12.25-in W x 5.5-in H Shipping Weight: 10 lbsKJ-6000: Two CD/AV/PHONO-selectable channels & four Mic Input jacksXLR x 1,.25-in x3 Vocal Eliminator allows you to remove or reduce lead vocals from standard CDs Assignable Digital Key Controller for both Stereo & Mic Channels w/Jog Dial Control 3-Band Graphic Equalizer for adjusting sound quality Shipping Dimensions: 11-in L x 15-in W x 4-in H Shipping Weight: 6 lbsFA-500: 125W+125W RMS/250W+250W MAX in stereo mode at 4 ohms, 480W RMS in bridged mode at 4 ohms Class D amplifier design makes for lightweight & superior sound quality 1/4-in TRS audio inputs for balanced & unbalanced audio connections Front-mounted 1/8-in pre-amplifier stereo input for convenient connection to mp3 players & laptops Compact dimensions for custom installations & 13-in x 6.5-in x 2 3/4 Binding post speaker outputs for versatile speaker wire connections Front panel LED indicators including bridge, thermal, & overload provide easy system status at a glance Shipping Dimensions: 16 x 9.25 x 5-in Shipping Weight: 5 lbsCA-358: Innovative cabinet design features four drivers configured for angular dispersion & is beam-steered for 180 Degrees projection Labyrinthine internal structure for balanced guided-wave acoustics Stiff & light aluminum cone remains rigid to higher frequencies Flat frequency response from 125Hz to 20,000Hz at 85dB SPL Power rating: 140W RMS/280W MAX Nominal impedance: 8 ohms Sensitivity: 87 dB Shipping Weight: 13 lbsSUB-1500: 200W of booming bass 15-in Long-throw woofer to reproduce low frequencies Dual port enclosure provides optimal power handling & low-distortion output Very low frequency response to 20 Hz Adjustable Crossover for variable low-pass filtering Inputs/outputs for line-level RCA & high-level MDP connections Phase Switch Carpeted w/metal speaker grill 110V/220V voltage selector Shipping Dimensions: 18-in L x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.