500W Stereo Karaoke System with MP3, FM, LED Light Effects and Wireless Vocal Microphone

  • Mfr # K-FAN-PRO

  • Zoro # G616449641


product price:  $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-FAN-PRO
Zoro #
G616449641
UPC #
692868536953
Country of Origin
China

Description

* Fan of Karaoke? Try karaoke at home with a party speaker but just not getting the sound of a karaoke bar? * Most likely it's because the party speaker is mono and karaoke effects processors usually operate in stereo to get the best microphone echo effects. * Vocopro's Karaoke-Fan is an all-in-one karaoke system with built-in amplifier, mixer and two-speaker setup, making this a great sounding karaoke system with true stereo sound. * The new K-Fan-Wireless package comes with a digital wireless microphone, a plug-in receiver, and 2 speaker stands. So, you can sing like pro with mic effects that sound just like the karaoke bars. * New generation karaoke system requires no disc and includes a built-in amplifier, mixer, mic effects, wireless audio connection, and MP3 player on a pair of powered vocal speakers with LED lights.* 500 Watts PMPO with a pair of 8-in drivers to turn a small or medium space into a karaoke bar at home.* A built-in LED light changes color with the music and the microphone to add visual entertainment.* Wireless handheld mic with Tap-and-Sync allows users to change frequency and automatically re-connect at the tap of a button. Operates in 900 MHz, away from TV, radio, and Wi-Fi Interference.* Plug-In Receiver with built-in rechargeable battery has 6 hours of run time on each charge or can be plugged into any standard USB power adapter* Includes: * K-FAN All-in-one dual-speaker karaoke system* Commander-HT handheld wireless microphone* Commander-PR plug-in wireless receiver* 2x SS-99 speaker stands* Battery Info: * Plug-in receiver: 3.7v Li-ion, 650 mAh* Handheld mic requires 2x 1.5V AA batteries not included* Weight/Dimensions: 23x16x39-in; 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.