Zoro Homepage

600 ft long range-range digital wireless microphone package

  • Mfr # BOOST

  • Zoro # G016449418


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOOST
Zoro #
G016449418
UPC #
692868266782
Country of Origin
China

Description

VocoPro Boost is the extra punch you need on applications that require extended range for wireless mic receivers. The Boost will extend the location of your antenna and range of your wireless system up to 600 feet line of sight. Having line of sight between the transmitters and receiver antenna provides the best signal, but running long antenna cables can cause a loss in signal strength. The Boost compensates for this by amplifying the signal of the receiver antenna. Up to two Boost antenna amplifiers can be used to amplify a single antenna. The system comes with everything you need including two antenna boosters, power supplies, cables, and connector hardware, plus wall mount brackets or table tripod stands. All packaged in a hard carrying case for ultimate mobility. Pick up the Boost today to send that signal over the ballroom or across the auditorium, without breaking the bank on a much more expensive wireless system* Extend the range of VocoPro wireless systems up to 600 feet line of sight.* Boost the system's RF signal strength by +15db.* Up to two Boosts can be installed when running extra-long antenna cable.* All-inclusive package with two antenna boosters, power supplies, plug adapters, 8 foot coaxial antenna cable, wall mount bracket, and table stand.* Actual Unit Dimensions and Weight:6-in W x 3-in D x 3-in H - 2 lbs.* Shipping Dimensions and Weight:12-in W x 10-in D x 4-in H - 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.