Zoro Homepage

8 Channel Wireless Headset/Lapel Mic-In-Bag Package

  • Mfr # MIB-QUAD-8 BodyPack

  • Zoro # G516449536


product price: $1,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIB-QUAD-8 BodyPack
Zoro #
G516449536
UPC #
692868826429
Country of Origin
China

Description

Microphone System in a Bag Ready for Schools, Churches, Bands, Stage Production, and Rentals.VocoPro's multi-channel wireless microphone systems have the best value between performance and cost, that's why we are the top seller for many of the top M.I. Dealers across the nation.But we didn't stop there! On top of making our multi-channel microphone systems more reliable and sound even better with our new mic-on-chip technology, we've stepped up and packaged them with a professional custom gig-bag and balanced XLR cables so it is even easier to use and transport* Eight Wireless Bodypacks with Headsets and Lapel Mics.* Each Channel Has a Dedicated XLR Output and Volume Control.* Future Proof 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Sound.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Two 1/4-in Mixed Outputs Available.* Brackets Included for the Flexibility of Mounting in a Rack Case.* Two Different Frequency Sets Available; A total of 16 frequencies.* Includes BAG-28, Heavy Duty Gig-Ready Bag.* Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets, 1/4-in Patch Cable, Power Adapter Per system.* Package Accessories: BAG-28, 2x XLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.