Zoro Homepage

All-In-One live sound / Karaoke Mixer W/8 Input Channels

  • Mfr # WIRELESS MIX BASIC

  • Zoro # G316309221


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIRELESS MIX BASIC
Zoro #
G316309221
UPC #
692868649974
Country of Origin
China

Description

Always running gigs in different locations? Want to shave time off your set up, or perhaps eliminate complicated wiring configurations on a rental system? VocoPro's new WirelessMix is the first All-In-One professional mixing solution; combining an 8 channel mixer, 4 onboard wireless microphones and 4 stereo expansion modules.The top of the WirelessMix looks like a typical professional 8 channel mixboard, but along the back panel are 4 wireless microphone module slots. These are where the microphone receivers are installed, giving the WirelessMix the ability to support up to 8 microphones, 4 wired and 4 wireless. The front panel hosts the 4 Stereo Expansion Slots that accept any and all of our optional Stereo Expansion Modules. These allow the WirelessMix to stream programmed music from our BT-1 Bluetooth Receiver, play or record MP3 files with the SDR-4, or play back MP3+G karaoke files to get both audio and video with the DKP-3. Then, mixed audio can be wirelessly sent to a speaker system or set of powered speakers with the Air-Net 2 Audio Transmitter & Receiver.You can say goodbye to all the complicated wiring and save space for additional audio equipment with the first All-In-One solution for professional PA mixing, the WirelessMix by VocoPro!8 Input Channels Available; each with dedicated Tone, Pan & Effect Controls 4 XLR Microphone Inputs with +48 Phantom Power Toggle and Mic Inserts 4 Mono Line Inputs for either Microphones or Instruments Stereo Inputs Available: 2x L/R 1/4-in Mono TS, 2x RCA Stereo Outputs Available: 2x RCA-Record, 1x L/R XLR-Main On-Board DSP Microphone Effects: Echo, Repeat, Delay, Reverb & Hiss Filter Vocal Cancel Feature for Multiplexed Karaoke Tracks Microphone Module Slots Supports up to 4 onboard Wireless Microphone Receiver Modules: UMH & UMH-5805 Stereo Expansion Slots Available for Added Input/Recording Capability with our optional Stereo Expansion Modules: SDR-4, DKP-3, Air-Net 2 & BT-1 Accessories: Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.