Zoro Homepage

All-in -One Wireless Karaoke Microphone with Light Show Speaker

  • Mfr # POPUPOKE

  • Zoro # G616449405


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPUPOKE
Zoro #
G616449405
UPC #
692868767531
Country of Origin
China

Description

Pop-Up Oke is an all in one wireless karaoke microphone with light show speaker. It's the most convenient way to add karaoke fun anywhere or anytime.Connect your phone or tablet and use YouTube to enjoy hours of karaoke entertainment or use the onboard MP3 SD/TF player to perform with your own MP3 tracks.SD/TF memory card not includedThe multi-color LED lights can be turned on or off, and will dance to the beat of the music to add visual excitement to the karaoke session.The innovative music linktm technology allows you to link two Pop-Up Oke and perform duets. Having two Pop-Up Oke mics means having twice the power and sound.* New generation of wireless karaoke microphone* All in one portable design perfect for small karaoke gatherings or road trips* Innovative musical linktm technology can link two Pop-Up Oke to perform duets* Seven color LED lights dance to the beat of the music with On / Off switch* Shock mounted professional condenser microphone to reduce handling noise* User replaceable lithium ion rechargeable battery type 18650* Shipping Dimensions: 12-in x 5-in x 5-in * Shipping Weight: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.