Zoro Homepage

All Inclusive Dual channel digital wireless handheld/headset/instrument system

  • Mfr # DIGITAL32-ULTRA

  • Zoro # G516449345


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL32-ULTRA
Zoro #
G516449345
UPC #
692868344329
Country of Origin
China

Description

Have the urge for your band to go wireless but a decent wireless system is just too expensive? Check out VocoPro's new DIGITAL-31,32,34-ultra systems. This fully digital wireless system, operating in the future proof 900 MHz range, has everything you need to go completely wireless. An all inclusive package featuring: handheld microphones and wireless bodypacks with headset mic and instrument cable. VocoPro is the industry's first to package a single receiver with multiple transmitters offering ultimate flexibility and affordability. This is also a super affordable system thanks to new, mic -on-chiptm, technology we were able to eliminate hundreds of parts as well as hours of manual adjusting by implementing a single IC design. Pick up a digital-ultra single, dual or quad system for your band and perform with the freedom of wireless* Each receiver comes packaged with a Wireless Handheld Microphone as well as a body pack transmitter with headset microphone and instrument cable for added versatility.* 9 channel PLL frequencies designed to not interfere with each other.* Revolutionary one-touch IR sync.* Utilizes the Sparsely Used 900mHz Frequency Band.* 24-Bit Digital Technology delivers Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminate Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.