Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Inclusive Four channel digital wireless handheld/headset/instrument system

  • Mfr # DIGITAL-34-ULTRA

  • Zoro # G416066215


product price: $556.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL-34-ULTRA
Zoro #
G416066215
UPC #
692868344343
Country of Origin
China

Description

Have the urge for your band to go wireless but a decent wireless system is just too expensive? Check out VocoPro's new DIGITAL-31,32,34-ultra systems. This fully digital wireless system, operating in the future proof 900 MHz range, has everything you need to go completely wireless. An all inclusive package featuring: handheld microphones and wireless bodypacks with headset mic and instrument cable. VocoPro is the industry's first to package a single receiver with multiple transmitters offering ultimate flexibility and affordability. This is also a super affordable system thanks to new, mic -on-chiptm, technology we were able to eliminate hundreds of parts as well as hours of manual adjusting by implementing a single IC design. Pick up a digital-ultra single, dual or quad system for your band and perform with the freedom of wireless. Each receiver comes packaged with a Wireless Handheld Microphone as well as a body pack transmitter with headset microphone and instrument cable for added versatility 9 channel PLL frequencies designed to not interfere with each other Revolutionary -inone-touch-in IR sync Utilizes the Sparsely Used 900mHz Frequency Band 24-Bit Digital Technology delivers Clean, Professional Quality Signal Individual Digital Microphone IDs Eliminate Channel Cross-Talk Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.