Zoro Homepage

CDG karaoke system with LED projector

  • Mfr # ProjectorOke

  • Zoro # G916449556


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ProjectorOke
Zoro #
G916449556
UPC #
692868532863
Country of Origin
China

Description

Most popular, home use, CD+G karaoke systems include an integrated monitor screen requiring no additional television monitors, however they are 7 inches at most making them too small for a party or even a duet. Thanks to the new technology of an affordable LED projector, we were able to do away with tiny black/white built-in screens and replace them with vivid full color imagery projection up to 120 inches in size!.With the built-in projector, CD+G lyrics can be displayed onto any flat surfaced white wall for a dramatic big screen effect. Your Karaoke no longer requires additional A/V cables or bulky television monitors, making this the ultimate system for the kids bedroom or backyard karaoke night.Is your favorite song request not on any CD+G disc? No Problem. Turn off the projector, connect your audio feed wired or wirelessly and use your tablet as a monitor when accessing thousands of karaoke tracks off the internet. Your karaoke session may take a break but the ProjectorOKE continues the party by virtually transforming into a powered speaker with dancing lights.Pick up the ProjectorOKE today, the multi-purpose entertainment system your family will love! * Compact and portable design with Built-in 600 lumen LED Projector.* Vibrant speaker lights that dance to the beat of your music.* Projects your CD+G lyrics onto any flat surface up to 120 inches in size.* Connect your smart device wirelessly for various streaming uses.* 1/8-in Aux in for wired playback from your personal audio player.* USB input for digital file playback from USB drives 32GB max size, Mp3/Mp3+G file type.* Disc player supports CD+G and MP3+G karaoke files.* Rotatable projector head with adjustable focus lens.* Includes one wired microphone.* Connections: RCA Audio/Video Output AUX/ 3.5mm audio Input USB 32GB 1/4-in Microphone Input x2.* Shipping: 13-in x 9-in x 20-in, 8lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.