Zoro Homepage

Compact Digital SD Card Karaoke Player

  • Mfr # DKP-3

  • Zoro # G616309129


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKP-3
Zoro #
G616309129
UPC #
692868357312
Country of Origin
China

Description

If you're a DJ that is forced to turn down gigs because you don't offer karaoke or just want to add some extra fun to your next party, you'll want to check this unit out: the DKP-3 from VocoPro. It's our latest player to be released that uses SD Cards as media. Since it's a solid-state unit it will handle transit and knocks much better than traditional mechanical based platforms such as CD and hard-drive players. With the ability to read SD cards up to 32GB, you'll be able to carry thousands of songs easily. The Auto-Numbering function will keep your files labeled neatly so you don't have to, enabling quick access to any track from the remote control. The DKP-3 supports AVI and MP3+G, the two most popular karaoke formats, as well MP3 audio files. If you have an existing CD+G collection, the included CDG-to-AVI conversion software will save those tracks as files on your computer, providing an invaluable tool to use your existing karaoke library with the DKP-3. This little player can be used as a stand-alone unit and patch into any existing sound system with microphone inputs and a display monitor to get the party started; or this can be plugged into any VocoPro system with a Stereo Expansion Bay. Give this tiny player a try and you?ll soon discover the unrealized potential of your gigs that you're missing. Plays songs from SD Cards up to 32GB That's thousands of songs! Auto-Number function makes searching and queuing songs easy Supports AVI, MP3+G and many other video formats Can be used as a stand alone unit or fit into any compatible VocoPro with a Stereo Expansion BayActual Unit Dimensions:2.75-in W x 3.5-in D x 1.25-in HActual Unit Weight:1 lbsShipping Dimensions:11-in L x 3-in W x 1.5-in HShipping Weight:2 lbsRear Panel Connections:Multi-purpose jackUSB power jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.