Zoro Homepage

Digital Karaoke Player with Mic Mixer

  • Mfr # DKP-MIX

  • Zoro # G616449566


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKP-MIX
Zoro #
G616449566
UPC #
692868900396
Country of Origin
China

Description

A meticulously crafted, versatile machine! The DKP-MIX by VocoPro is a necessary hardware piece for any karaoke installment. No need for added mixers or separate effect processors crowding up space in your rack unit or home entertainment set-up. The DKP-MIX can playback a wide variety of media file types, not to mention it can also combine multiple audio inputs for a custom mix. Solid integration of a mic mixer with effects processor into an almost limitless karaoke player provides you with peace of mind and limitless entertainment. A multitude of effects conveniently compacted into one solid player makes the DKP-MIX a must have for all karaoke bars or in-home entertainment applications* NTSC/PAL Switchable for Worldwide Compatibility.* Full-featured playback with single and repeat playback modes.* Rugged, Professional and Space Saving Design offering portability as well as sustainability.* Multi-format disc play that supports DVD, DivX, VCD, CD+G, CD, Mp3, MP3+G.* Dual 1/4-in microphone inputs with individual volume controls.* Built-in Echo effect for a more professional vocal sound.* Headphone jack input with individual volume control.* Fully-functional remote for ease of operation.* USB reader for playing digital files, ultimately allowing the user to increase song library capacity.* ±6 1/2 step Digital Key Control for changing the key of the music to fit your vocal range via remote or front panel.* Individual RCA/XLR input/output jacks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.