Digital Karaoke Receiver w/Key Control & Built-in AM/FM Tuner w/60 Programmable Station Presets

  • Mfr # KR-3808PRO

  • Zoro # G116309100


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Audio Inputs
4
Number of Channels
2
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR-3808PRO
Zoro #
G116309100
UPC #
692868338083
Country of Origin
China

Details

Audio Inputs
4
Number of Channels
2
Voltage
120 V AC

Description

The KR-3808 PRO is a Digital Karaoke Receiver w/a built in AM/FM tuner that allows you to connect up to three audio/video devices DVD, CD players, etc. as well as three microphones at once for a complete vocal experience. There is also a handy 1/8-in audio input right on the front panel to connect your Mp3 player or laptop.Digital Key Control, echo effects & mixing controls provide the ability to enhance music & vocals to improve your vocal performance.The KR-3808 PRO combines home entertainment capabilities w/professional features providing a powerful, yet easy to use system for any vocal setup. 150W + 150W Maximum Power Output Mixing Amplifier ±-Step Digital Key Controller to Adjust the Key of the Music to Fit Your Vocal Range Digital Echo w/Repeat & Delay Controls to Add Depth & Space to Vocals Microphone Inputs w/Individual Volume Controls Full-Function Remote Control for Ease of Operation Built-in AM/FM Tuner w/60 Programmable Station Presets 30 AM, 30 FM Master Music & Microphone Volume Controls Detachable Power Cable, Remote Control, Operation Manual Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.