Digital PLL Wireless Handheld Microphone
Mfr # UDX-HT
Zoro # G716449312
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDX-HT
Zoro #
G716449312
UPC #
692868839443
Country of Origin
China
Description
VocoPro's UDX wireless microphone series is a professional eight-person, digital PLL wireless microphone system with Mic on chipTM technology.Up to eight users can be on this single rack space receiver, with the separate displays showing crucial information like RF, audio, and battery levels for each available transmitter.Scan for hundreds of available frequencies and synchronize with up to eight microphones in any combination, since the receiver and transmitters are sold separately.Finally, people can access wireless microphones with professional features and superior sound at a fraction of the cost compared to the competition* Large dynamic capsule for maximum gain before feedback. Great sounding mic for singing and speech without picking up background noise.* Durable all metal construction reduces the handling noise. Designed for years of use.* Up to 8 hours of performance with two AA batteries Not Included.**Not a complete system, Requires UDX-OCTO Receiver to work.* Included: UDX-HT transmitter.* Battery Info: Transmitter requires two AA batteries Not Included.* Weight/Dimensions:Shipping box: 1 lb; 12 x 3 x 3 Actual Unit: 0.8 lbs; 11 x 2.5 x 2.5 * Case Pack: 50 pcs 42 lbs; 22 x 13 x 13 UDX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.