DIGITAL-QUAD CONFERENCE -C3 - Four Channel UHF Digital Wireless Conference System
Mfr # Digital-Quad-C3-II
Zoro # G016449371
product price: $518.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Digital-Quad-C3-II
Zoro #
G016449371
UPC #
692868232664
Country of Origin
China
Description
Having a video conference but having difficulty capturing everyone's voice from the computer microphone? Need more microphones to avoid the hassle of passing one around at the meeting? VocoPro's Digital-Quad-Conference is a digital wireless conference microphone system using Mic-On-ChipTM technology making it super affordable and simple to use. Combine up to 4 individual frequency sets additional purchase required to accommodate 16 personnel. The turn-key system requires no syncing or setting up. Its super quiet 24 bit digital transmission is also digitally encrypted to keep the content of meetings both private and secure. VocoPro's Digital-Quad-Conference is a true professional system at an affordable price. The best of both worlds!. Frequency Sets Digital-Quad-Conference-C1 9A, 9B, 9C, 9D Digital-Quad-Conference-C2 9E, 9F, 9G, 9H Digital-Quad-Conference-C3 9I, 9J, 9K, 9L Digital-Quad-Conference-C4 9M, 9N, 9O, 9P * Frequency Sets: Digital-Quad-Conference-C1: 9A, 9B, 9C, 9D Digital-Quad-Conference-C2: 9E, 9F, 9G, 9H Digital-Quad-Conference-C3: 9I, 9J, 9K, 9L Digital-Quad-Conference-C4: 9M, 9N, 9O, 9P.* Turn-key system includes one compact receiver and four Digital Wireless Conference microphones.* Each Channel Has a Dedicated Volume Control.* Utilizes The Sparsely Used 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal up to 200 feet.* Transmissions are digitally encrypted to keep meetings private.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Four frequencies sets available so that 16 total wireless conference microphones can work together.* 16-inch adjustable gooseneck microphone.* Four Balanced XLR Outputs.* One 1/4-in Mixed Output.* Brackets Included For Mounting In a Rack Case.* Receiver Dimensions: 8.38-in Width x 1.25-in Height x 5.25-in Depth.* Rear Panel Connections: Power in, 1/4-in Mixed Out, 4 XLR Microphone Outputs* Accessories:Mounting Brackets, 1/4-in Patch Cable, Power Adapter. Digital-Quad-Conference UHF Frequency Guide Digital-Quad-Conference-C1 9A: FQ: 902.000 ORANGE 9B: FQ: 904.600 SKY BLUE 9C: FQ: 907.500 GRASS GREEN 9D: FQ: 910.700 RED Digital-Quad-Conference-C2 9E: FQ: 913.300 DARK BLUE 9F: FQ: 916.300 YELLOW 9G: FQ: 920.100 BLACK GREEN 9H: FQ: 925.800 SILVER Digital-Quad-Conference-C3 9I: FQ: 903.100 BROWN 9J: FQ: 905.800 PEACH 9K: FQ: 908.800 PURPLE 9L: FQ: 912.200 GREEN Digital-Quad-Conference-C4 9M: FQ: 915.000 WHITE 9N: FQ:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.