Shop VOCOPRO
Create Account
Digital UHF Wireless Rechargeable One-Way Communication System
- Mfr # COMMANDER-AIR-1
- Zoro # G916468113
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COMMANDER-AIR-1
- Zoro #
- G916468113
- UPC #
- 692868243219
- Country of Origin
- China
Description
VocoPro's new Commander-Air package is a low profile, versatile, digital one-way wireless communication system.Both the transmitter and receiver are rechargeable with up to four hours of usage per full charge. Equipped with the latest digital Mic-on-Chip TM technology to deliver crystal clear sound in a super compact package. And with four frequency groups available you can run up to four Commander-Air transmitters at one time.This turnkey system comes with a transmitter with headset microphone and belt clip, and a receiver that is compatible with any 1/8-in 3.5mm headphones not included. The transmitter can support unlimited receivers, additional receivers sold separately perfect for education or corporate institutions. * Features:.* All-Digital solution with Mic-on-ChipTM technology.* Four frequency groups to choose from. Each transmitter can switch frequency on-demand to all receivers instantly to avoid downtime caused by interference.* Operates in the 900 MHz band, far away from possible TV, radio, and Wi-Fi interference.* Included:. 1x Commander-HR receiver 1x Commander- CT transmitter 1x HS-C headset microphone 2x Commander-CA belt clip for Transmitter and Receiver* Battery Info:. Li-ion Polymer Battery, 3.7V,1000mAh, 3.7Wh, 18.7g* Weight / Dimensions:1 lbs; 12 x 8 x 4* Case Pack:. N/A Commander All
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.