Silent Disco package with 3 Transmitters and 25 Wireless LED Headphones
- Mfr # Silent Disco 325
- Zoro # G616468109
product price:Â
$
3,529.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Silent Disco 325
- Zoro #
- G616468109
- UPC #
- 692868733253
- Country of Origin
- China
Description
Silent Disco is a great way to bring everyone together at a dance party, offering up to three different styles of music so no one is left out. VocoPro's new Silent Disco model has three different package sizes to cover anything from a house party to a full scale event. Rechargeable Wireless Headphones offer 8 hours of use per charge. They light up in three distinct colors to show the program you are tuned in to. The Wireless Transmitter can easily connect to a DJ console or a smart phone to transmit music in up to a 300 foot radius. Never get a complaint on being too loud from the neighbors or the law-enforcement. Crank up the music and dance to the beats with VocoPro's Silent Disco series * New generation of LED Silent Disco headphones that is Lightweight, Durable and super comfortable to wear.* Easily switch between Three Channels with LED displaying the Channel you are in.* Both Headphone and Transmitter are Rechargeable to save battery costs and be kind to our planet.* New HD Transmitter Easily connects to DJ Console or smart phone.* Operates on future proof 900 MHz, away from TV and Wi-Fi interference.* Shipping Dimensions: 19x19x13.* Shipping Weight: 28 lbs.* Battery Info: Transmitter: Lithium Ion battery 3.7V / 1000mAh Headphone: Lithium Ion Battery 3.7V / 600mAh SilentSymphony-LED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.