Digital wireless guitar, monitor, and recording system

  • Mfr # Play,Hear, & Record (PHR-3)

  • Zoro # G316449545


product price:  $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Play,Hear, & Record (PHR-3)
Zoro #
G316449545
UPC #
692868747311
Country of Origin
China

Description

VocoPro's Play, Hear & Record is an innovative way for a guitarist to play, monitor, and record or stream their talent from guitar to computer via USB receiver with built in audio interface, while listening via in-ear monitor, and sending signal to the guitar amplifier, Wirelessly and effortlessly!. Choose between a 30° angled jack PHR-3 or 90° angled jack PHR-9. * Tap-and-SyncTM allows users to change and sync frequency to ALL receivers within 200 feet range.* Up to four frequency groups, designed to work together without interference.* Built-in rechargeable battery with 6 hours of run time on each charge. 3.7v Li-ion 650 mAh.* Operates in super low latency 900 MHz, away from TV, radio and Wi-FiTM Interference.* Extend run-time with Mini 5V USB charging port or power bank not included as power source.* System includes: Commander-GT-3 x 1 Commander-CA x 1 Commander-PR x 1 Commander-UR x 1 Commander-HR x 1 IE-9 x 1. Shipping Dimensions: 12x8x4 Shipping Weight: 2 lbs Battery Info: 3.7v Li-ion 650mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.